Shop All Video & Sound Cards
Pyle
Sound Card
Mfr # PKSCRD208
Zoro # G700681162
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PKSCRD208
- Zoro # G700681162
- UPC # 842893133683
- Country of Origin China
- Category Video & Sound Cards
Description
Features: - Compact Size, External Sound Card with Metal Housing - 6 sound modes: Electro, Pitch Bend, Popping, Shouting, Voice over, Dodging - 12 sound effects: Cheering, Awkward,, Despise, Debut, Kissing 1, Laughter, Clapping, Pay attention, Kissing 2, Song 1, Song 2 - Includes Control Knobs for Microphone Volume, Echo, Treble, Bass, Record Volume, Music Volume, and Monitor Volume - Includes Live1 and Live2 and Accompany Instrument USB Port - 3.5mm Earphone Speaker and Headset Output - 3.5mm Condenser Microphone and 6.35mm Dynamic Mic Input - Compatible with Smartphone, PC, and Laptop - Supports Major Mainstream Live Broadcast Software such as Facebook, TikTok. etc. Bluetooth Connectivity: - Instantly Receives Wireless Music Streaming Audio - Works with All of Your Favorite Devices - (iPhone, Android, Smartphones, iPad, Tablet, MP3 Player, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PyleBT’ - Bluetooth Wireless Range: 32' Feet What's in the Box: - (1) Sound Card - (3) Audio Cable - (1) USB Charging Cable Technical Specs: - Construction Material: Metal - Chip: DSP Noise Reduction Chip - Channel Support: Two Channels - Interface: USB - Working Voltage: 3.3V to 4.2V - Charging Voltage: 5V + 5% - Charging Current: 500mA MAX - Working Current: 50mA - Output Power: 500mW - Signal to Noise Ratio: 90db - Power Supply: Built-in rechargeable 1200mA Lithium Battery - Working Time: 6 hours - Product Dimensions: 5” x 4” x 1” -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 - 4 Pack (ML5-12MP4184252)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- MIDDLE ATLANTIC 1Sp Flanged Econo Blank (EB1)
- HOMEVISION TECHNOLOGY Homevision Technology DGP108G DVB-S PCI Card with FM- NTSC Turner All in One Card (DGP108G)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090GT24)
- Pyle Video & Sound Cards