Pyle

Sound Amplifier, PHLHA56


product price: $50.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Digital Voice & Sound Hearing Amplifier - Universal Fit Ear-Stud - Mini Compact Hearing Amplifier Style - Battery Operated Design - Active Noise Reduction - Interchangeable Ear Tip to Seal-Out the Noise - Can be Used for Left or Right Ear - Over Discharge/Charge Feature What’s in the Box: - Hearing Amplifier - (3) Ear Bud Tips - (2) Batteries Technical Specs: - Input Noise: =28dB - Sensitivity: =35dB - THD: 4% - Max Sound Output: 110/±5dB - Frequency Range: 300-6000Hz - Working Current: =4mA - Construction Material: Engineered ABS - Battery Type: A10 (Size 10) Button Cell (1.2V, 180mAh, 0.150Wh) - Dimensions (L x W x H): 0.98’’ x 0.51’’ x 0.59’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.