Pyle

Sound Amplifier, PHLHA52


product price: $70.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Digital Hearing Amplifier - Universal Fit Behind-the-Ear - Simple Battery Operated Design - Interchangeable Ear Tip to Seal-Out the Noise - Selectable Listening Modes: Normal, Noise-Cut-Down, Outside, In-House - Unique Ergonomic Design to Prevent Occlusion Effect - Can be Used for Left or Right Ear - Active Noise Reduction - Over Discharge/Charge Feature - Wider Dynamic Range Compression - Simple Battery Operated Design What’s in the Box: - Hearing Amplifier - (3) Ear Bud Tips - (2) Batteries - Storage / Travel Case Technical Specs: - Input Noise: =28dB - Sensitivity: =40dB - THD: 4% - Max Sound Output: 125±5dB - Frequency Range: 200-6000Hz - Working Current: =4mA - Construction Material: Engineered ABS - Battery Type: A13 (Size 13) Button Cell (1.45V, 290mAh, 0.200Wh) - Dimensions (L x W x H): 4.21’’ x 0.37’’ x 0.94’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.