Pyle

Soprano Ukulele - Traditional 4-String Ukulele, PUKT65


product price: $79.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Traditional 4-String Ukulele - Spruce Body - Mahogany Neck - Walnut Back and Sides - Black Walnut Fingerboard and Bridge - Custom Carved Headstock Design - Quality Chrome Die-Cast Machine Head - Classic V-Shaped Neck & Bridge - ABS Binding with Multi-Ply Inlay - Matte Finish Technical Specs: - Number of Frets: 15 Frets - Fret Material: Nickel - String Type: Aquila (gCEA) - Ukulele Size/Type: 21" Soprano - Total Ukulele Length: 21’’ -inches - Neck Length: 13.7’’ -inches - Total Ukulele Dimensions (L x W x H): 21.0’’ x 7.0’’ x 3.0'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.