Shop All Indoor Game Tables
Pyle
Snare-Style Cajon Wooden Percussion Box
Mfr # PCJD25
Zoro # G000681305
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PCJD25
- Zoro # G000681305
- UPC # 842893102276
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - Cajon Percussion Box with Internal Snares - Snare-Style Cajon Produces Deep & Rounded Bass Tones - Hand-Crafted Birch Wood Panel Housing - Upper Corners Give Classic Cajon Slap & Crackle Sounds - Rubber-Capped Feet for Anti-Vibration Interference - Lightweight & Compact Design - Rugged & Durable Construction - Musical Fun for All Ages! Technical Specs: - Housing Panel Construction Material: Birch Wood - Playing Surface Thickness: 3.2mm - Number of Snares: (2) Single Sets - Sound Hole Diameter: 4.3’’ -inches - Total Cajon Size (L x W x H): 12.0’’ x 12.0’’ x 15.0’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALEX Walex BIO-31112 Bio-Active Septic Tank Drop Ins - 12 Pack (BIOSP1)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW6)
- FISKARS Ratcheting Hand Pruner (395083-1001)
- KAYTEE PRODUCTS Backyard Wildlife Feed5# (100037047)
- PYLE Foam Isolation Pad W/Steel Plate (S) (PSI04)
- PYLE Audio Mixer, PMX464 (PMX464)
- PYLE 5-String Banjo With White Jade Tune Pegs & Rosewood Fretboard (PBJ60)
- PYLE Pyle Pro Direct Box (PDC21)
- PYLE 41” Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color (PEAG99)
- PYLE Professional Guitar Seat Padded Cushion (PYG60)
- BRUNSWICK BILLIARDS Table Tennis Accessory Kit (51870849001)
- Pyle Indoor Games