Shop All Cable Protectors
Pyle
Small 1Channel Cable Protector
Mfr # PCBLCO101X4YL
Zoro # G700669993
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PCBLCO101X4YL
- Zoro # G700669993
- UPC # 842893123219
- Country of Origin China
- Category Cable Protectors
Description
Features: - Hassle-Free Cable Cover Ramps - Universal Cord / Wire Protector Tracks - Safely Conceals Cables, Wires, Cords, Hoses, Tubes, Pipes, etc. - Rugged & Durable Construction - Marine Grade Waterproof Rated Construction - Interlocking Male/Female Connector System - Safe for Pedestrian Walking & Lightweight Vehicle Traffic - Used for Home, Office & Business Applications - Indoor/Outdoor Use What's in the Box: - (4) Cable Cover Ramps Technical Specs: - Cable Cover Ramp Style: One-Channel Groove - Maximum Support Weight: Up to 11,000 lbs. Load Capacity - Construction Material: Engineered Thermoplastic Rubber - Maximum Cable Diameter/Thickness Compatibility: 10mm Diameter - Single Channel / Groove Size (W x H): 1.57’’ x 0.4'' -inches - Total Cable Ramp Size (L x W x H): 39.96’’ x 5.12’’ x 1.18’’ - inches (Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA TC-501 0.5 in. EMT Set Screw Connector 50 per Box (3401981)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 32A, Fast-Acting, 700V AC, Cylindrical (FWP-32A14F)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (23850112)
- PYLE 5Channel Cable Protector (PCBLCO109)
- PYLE CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK (PCBLCO101BK)
- PYLE Cable Protective Cover Ramp X2, PCBLCO22X2 (PCBLCO22X2)
- PYLE Cable Ramp End Cap Finish Piece (For Pyle Model: Pcblco105) (PCBLEN105ENDCP01)
- PYLE Cable Protector Cover Ramp (PCBLCO102)
- PYLE 2Channel Cable Protector (PCBLCO103)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn - Gray (DO-ED-SM-T-LT-GY)
- Pyle Cable Protectors