Pyle

Single Channel Microphone System, PDWM1988B


product price: $50.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PDWM1988B
  • Zoro # G400680939
  • UPC #
    842893116525
  • Country of Origin China
  • Category Microphones

Description

Features: - Wireless Belt-Pack Microphone System - Single Channel, UHF Selectable Frequency Design - Lab Tested Distortion-Free Pro Audio Performance - USB Powered Microphone Receiver Base - Simple Setup & Hassle-Free Operation - Compact Tabletop Receiver Design - Adjustable Volume Setting - Convenient Desktop Audio Mic Control - Receiver Base with Digital LCD Display - Digital AF / RF Audio Signal Indicators & Frequency Readout - Dual Antenna Extended Wireless Range for Crisp Vocal Pickup - Integrated Low Noise Circuitry - 1/4’’ Unbalanced Audio Output Jack - XLR (3-Pin) Balanced Audio Input Connector - Power ON/OFF Control - Used for Home, Office & Business Use What's in the Box: - Microphone Receiver Base - Belt-Pack Transmitter - Headset Microphone - Lavalier Microphone - (2) ‘AA’ Batteries - USB Cable Technical Specs: - Wireless Mic System Type: UHF (Ultra High Frequency) Band - Wireless Operation Range: Up to 165’ ft. - Image & Spurious Rejection: >70 dB - Audio Output Level: +/- 300 mV - Output Impedance: 600 Ohm - Frequency Stability: +/- 0.005% - T.H.D: 0.03% - Sensitivity: -96dBm - Construction Material: Engineered ABS Housing - Power Consumption: <85mA - USB Interface: Micro USB - Battery Operated Belt-Pack, Requires (2) x 'AA' Batteries, Included - Receiver Power Supply: USB, DC 5V - Belt-Pack Dimensions (L x W x H): 3.94'' x 2.46'' x 0.87'' -inches - Receiver Base Dimensions (L x W x H): 8.08'' x 6.97'' x 1.72'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.