Shop All Curb Ramps
Pyle
Rubber Curb Ramp End Cap
Mfr # PCRBDR40
Zoro # G800681635
product price: $33.99
/pr
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PCRBDR40
- Zoro # G800681635
- UPC # 842893117256
- Country of Origin China
- Category Curb Ramps
Description
Features: - Curb Ramp Finish Pieces / End Caps - Works with Pyle Model: PCRBDR44, Sold Separately - Heavy-Duty & Rugged Design - Bright Yellow, Reflective Safety Color - Textured-Style Surface for Increased Friction / Traction What’s in the Box: - (2) Vehicle Ramp End Caps Technical Specs: - Load Capacity: Up to 55,000 lbs. MAX - Construction Material: High-Density Engineered Rubber - Individual Ramp Size (L x W x H): 11.82’’ x 11.82’’ x 3.94’’ -inches (Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (P-PRP-035X013/050D)
- KINGCHAIN 1/4 in. x 10 ft. Zinc Plated Grade 30 Proof Coil Chain w/ Quick Link (699481)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, M12x1.75P Stem, Swivel, 500 kg Cap, NBR Foot Pad, Ivory (GDR-80-S-HUP)
- PYLE Car Curb RampDriveway Rubber Threshold Car Curb-Side Bridge, PCRBDR24 (PCRBDR24)
- PYLE Car/Truck Curb Ramps - Vehicle Curb-Side Bridge Kit (Pair), PCRBDR45 (PCRBDR45)
- PYLE Car/Truck Curb Ramps - Vehicle Curb-Side Bridge Kit (Pair), PCRBDR44 (PCRBDR44)
- PYLE Car Curb RampDriveway Rubber Threshold Car Curb-Side Bridge, PCRBDR24.5 (PCRBDR24.5)
- MAXSA INNOVATIONS Curb Ramp (20031)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2310-G)
- Pyle Curb Ramps