Shop All Radios
Pyle
Retro Style Radio With Modern Tech
Mfr # PUNP34BT
Zoro # G300687168
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
System Features: - Classic Style Radio with Modern Technology - Built-in Bluetooth for Wireless Music Streaming - Elegant Vintage Replica Crafted Sound System - AM/FM Radio with Retro Styled Dial - Aux (3.5mm) Input Connector Jack - Connect External Devices (Smartphone, Tablet, MP3 Players) - USB Flash Drive & SD Memory Card Readers - USB Port Double Function for Device Charging - Plays Your Favorite MP3 Digital Audio Files - Simple Rotary Knobs and Button Control Center - RCA (L/R) Output Connector Jacks - Ability to Connect to External Speaker Systems - Full Range Sound Reproduction - Dual Built-in Stereo Speakers Bluetooth Connectivity: - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, etc.) - Stream your Audio through the Turntable's Speaker System - Bluetooth Network Name: 'Pyle Turntable' - Bluetooth Version: 2.1 - Bluetooth Wireless Range: 30'+ Feet Technical Specs: - Digital Audio File Compatibility: MP3 / WMA - Maximum USB Flash/SD Card Support: 32GB - Construction Material: Wood, MDF Fibreboard - Power: 110V, AC - Dimensions (L x W x H): 7.1'' x 11.8'' x 7.1'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Ni-MH 2.6Ah Battery 1834, Pod Style, PK2 (194158-6)
- ADESSO iMouse E10 Wireless Vertical Ergonomic USB Mouse, 2.4 GHz, Right Hand (IMOUSEE10)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki 1400cc VS1400GL Intruder GLP S83 1999 (YTX16-BSGEL37)
- AMPD Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Purple (AA-A23-CLASSIC-PURP)
- PYLE Crank Radio (PSDNL22YL)
- PYLE Stereo AM/FM Receiver with Dock for iPod (PT270AIU)
- PYLE Digital Home Theater Bluetooth Stereo Receiver (PT390BTU)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- PYLE Bluetooth Studio Mixer (8-Channel) (PMXU83BT)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackBlack (TT-900BB)
- Pyle Radios