Pyle

Resonator Guitar


product price: $234.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Standard Full-Size Guitar - Traditional Resonator / Resophonic Style - Dual Circular Guitar Body Sound Holes - Hand-Crafted Wooden Construction - Natural Sunburst Body Design - Built-in Preamplifier - Includes White ABS Binding - High Gloss Polished Deep Cherry Stained Body & Back - Diecast Chrome Tuning Machine Head Pegs What's in the Box: - Resonator Guitar - Travel / Storage Guitar Gig Bag - (6) Spare Guitar Strings - (3) ABS Picks - Detachable Nylon Shoulder Strap - Digital Tuner Technical Specs: - Total Guitar Length: 39.8'' inches - Scale Length: 24.8'' inches - Total Body Length: 18.9'' inches - Total Neck Length: 14'' inches - Headstock Material: Okoume - Fretboard/Fingerboard Material: Walnut - Guitar Body Material: Spruce & Mahogany Plywood with White ABS Binding - Guitar String Material: Bronze Wound, Steel Core - Number of Frets: 21 Frets - Total Guitar Dimensions (L x W x H): 39.8” x 15.2'' x 3.8'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.