Pyle

Recording System With Rearview Mirror Mo


product price: $187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Vehicle DVR Driving Video Recording System - Rear-View Mirror Assembly with Built-in 7.4’’ -inch Display Screen - Camera + Camcorder: Snap Pictures or Record Video - Night Vision Illumination - Built-in G-Sensor Auto-save Recording during Collision - Built-in Microphone for Audio Recording - True Color Reproduction and Image Adjustment - Micro SD Memory Card Slot - Easy File Saving & Sharing - Universal Dashboard / Windshield Mountable - *Designed to Replace Your Existing Rear-View Mirror Assembly What’s in the Box: - Rearview Mirror Assembly - DVR Dash Cam - Backup Camera - Power & Wiring Harness - RCA Video Cable - Camera Power Supply Cable, 3.2’ ft. Backup Camera: - Video System: PAL/NTSC Auto Switching - Image Sensor: 1/4'' Color CMD - Effective Pixel: 656 x 492Pixels - Resolution: 420 TV Lines - Lens Angle: 170° Degree - Marine Grade Rating: IP-69 - Video Output: 1.0V PP-75 Ohm - Camera Dimensions (W x H x D): 10.0" x 1.3" x 1.3" -inches - Weight: 0.72 lbs Technical Specs: - Video System: PAL/NTSC Auto Switching - LCD Screen: 7.36’’ TFT LCD - Monitor Resolution: 1280 x 420 Pixels - Brightness: 1000cd/m2 - Aspect Ratio: 16:9 - Monitor And Camera Connector: RCA connector - AV Inputs: 3CH- AV1- Left Camera, AV2-Back Camera, AV3-Right Camera - Micro SD Card Support: Up to 32GB, Not Included - Power Consumption: 7W (Working) 0.5W (Standby) - Power Supply: DC 12-24V - Monitor Dimensions (L x W x H ): 10.0" x 1.3" x 1.26" -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.