Pyle

Rechargeable Speaker


product price: $165.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

System Features: - PA Loudspeaker System - High-Powered Active Speaker Tower - Hassle-Free, Quick Setup Audio & Vocal Projection - Multi-Colored LED Flashing DJ Party Lights - Bluetooth Wireless Music Streaming - Built-in Rechargeable Battery for Portability - Includes Wireless Handheld Microphone - Mic Priority Control: Automatic Vocal Talkover over Music - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - USB Flash & Micro SD Memory Card Readers - 1/4'' Microphone / Guitar Input - Aux (3.5mm) Jack - Treble Bass Echo Volume Controls - Full Range Stereo Sound Reproduction - Impressive Bass Response - Convenient Carry Handle & Wheels - External Battery/Power Supply Support: DC 12V - Perfect for Karaoke, Crowd Control, Public Even Gatherings Bluetooth Connectivity: - Instant Wireless Music Streaming Ability - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 2.1 - Bluetooth Network Name: 'PyleUSA’ - Wireless Range: Up to 30’+ ft. Audio Recording Mode: - It's Easy: One Button Record Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Records to USB Flash & SD Memory Card - Audio File Type Created: .MP3 What's in the Box: - PA Speaker with LED Lights - Wireless Handheld Microphone - Speaker Stand, 1.7’ ft. - Remote Control - Audio Connection Cable - Wall Power Cable Technical Specs: - Model Number Reference: PSUFM1280B (SP3189-BKA) - Power Output: 700 Watt MAX - Sound System: 12” Woofer, Horn Treble - Wireless Microphone Type: VHF Band - Frequency Response: 120Hz-15KHz - Sensitivity (1w/1m): 650mV - Impedance: 4 Ohm - Maximum SPL: 128dB - Dispersion (@6dB): H90 V50 - Crossover: 3kH LF: 120Hz-4kHz, HF: 4KHz-15KHz - LED Lights Power Switch: ON/OFF - Maximum USB Flash / Micro SD Memory Card Support: 32GB - Microphone Battery Operated: Requires (2) x 'AA' Batteries, Included - Remote Control Battery Operated: Requires (3) x 'AAA' Batteries, Included - Rechargeable Battery: 11.1V Li-ion Battery, 18000mAh - 19.98Wh - Power Supply: 110/220V - Unit Dimensions (L x W x H): 13.7’’ x 12.9’’ x 26.3’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.