PyleHome PWR90DBK Aqua Blast Bluetooth Floating Pool Speaker System; Black
Mfr # PWR90DBK
Zoro # G903928958
Product Information
- Brand Pyle
- MFR # PWR90DBK
- Zoro # G903928958
- UPC # 68888753883
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The Pyle Aqua Blast is a floating Bluetooth speaker system. Add Bluetooth music streaming in the pool or anywhere outdoors. Best part, it’s all wireless. The built-in rechargeable battery charges via USB port like the one found on your computer, so it’ll be ready to go when you are. You'll be able to enjoy music while sun bathing in the yard or take it to the beach and drop it in the water - it floats! 4 built-in full range stereo sound speakers make this unit portable and perfect when you're on the go. Enjoy light Item Weight, portable and marine grade waterproof sound. Have a ball with the PWR90 Pyle Aqua Blast Floating Bluetooth Speaker System!
Features- Color - Black
- Built-in Bluetooth
- Waterproof Marine Grade Construction - It Floats!
- Built-in Rechargeable Battery and Charging Cable
- 4 Built-in Full Range Stereo Sound Speakers
- Impressive Bass Response
- LED Indicator for Bluetooth Pairing and Charging
- Easy Push Button Controls
- Speakers Total - 4 Speakers 8 Ohm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lenovo 01av421 Battery (01AV421 BATTERY LENOVO)
- ENERGIZER Energizer Max C Alkaline Battery, 1.5V DC, 4 Pack (E93BP-4)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- PYLE Waterproof Speaker, PWPS63WT (PWPS63WT)
- PYLE 8 Inch Portable Speaker, PBMSPG198 (PBMSPG198)
- PYLE Bluetooth Hd Tabletop Tv Sound Base Speaker System, Black (PSBV830HDBT)
- ZTECH 360 Degree A-R Gun Controller Augmented Virtual Reality (ZTAR1000)
- Pyle Bluetooth & Smart Speakers