Shop All Stereo & Optical Audio Cables
Pyle
PyleHome PHDBM6 PyleHome PHDK1 Dual HDMI 2 RCA 3 RCA Wall Plate with Back Pigtail Plug Easy Installation
Mfr # PHDBM6
Zoro # G404044737
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PHDBM6
- Zoro # G404044737
- UPC # 68888904391
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
This black Pyle wall plate lets you keep your cables organized out of sight and behind the wall. Don’t just run your cables through a hole in the wall – give it a professional look with this Decora-style wall plate. Includes HDMI connector, stereo RCA jacks, and component video (YPbPr) jacks.
HDMI Input/Output Connector: Type A 19 pin.
Perfect for Connecting your HDMI Monitors, A/V Receivers, and HDTV.
Supports all HDMI Devices, including 1.3b.
Supports Resolutions up to 1080P.
Works well with both HDMI and DVI equipped components (DVI adapterrequired).
Current rating: DC 1Amp.
Withstanding voltage: DC 300V, 10ms.
Insulation resistance: 10M Ohms.
Conductive resistance: 2 Ohmsv.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Wristbands, 3/4" x 10", Yellow, 500/Case (WR101YE)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Forest Ranger (77-94496)
- DURACELL Specialty High-Power Lithium Battery, 245, 6V (DL245BPK)
- ILC Replacement for Ikusi Bt06k Battery (BT06K)
- PYLE Compact Base 33.5" to 60.24" Height Adjustable Microphone Stand (PMKS5)
- PYLE 6 Ft Mini-Toslink To Toslink Optical Digital Audio Cable (PDOC6)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- PYLE 12 Gauge 50 Ft. Spool Of High Quality Speaker Zip Wire, PSC1250 (PSC1250)
- PYLE 30Ft. Professional Microphone Cable 1/4'' Male To Xlr Female (PPMJL30)
- PYLE Adjustable Desktop Tripod Microphone Stand (PMKSDT25)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., Black (6313)
- Pyle Stereo & Optical Audio Cables