Shop All Wall Plates
Pyle
Pyle Sliding Volume Control Knob
Mfr # PVC2
Zoro # G400681622
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PVC2
- Zoro # G400681622
- UPC # 68888883245
- Country of Origin China
- Category Wall Plates
Description
Features: - Speaker & Stereo System Control - Convenient Audio Source Volume Setting - Audio and Video System Compatibility - Flush In-Wall / Wall Mount Installation Plate Style - Multi-Position Sliding Soft-Touch Adjustment - Suitable Companion for Hi-Fi Four-Pair Speaker Selector - Perfect for Home, Office or Business Applications What’s in the Box: - In-Wall/Wall Plate - Decorative Finishing Frame - Mounting Ring/Installation Wire Nuts Technical Specs: - Universal Standard Wall Plate Size - Speaker Connection: Terminal Block, Screw Type - Speaker Wire Compatibility: Up to 14-Gauge AWG - 100 Watt Power Load Handling - Depth 2.5''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B01TD)
- ABB MS116-16, MANUAL MOTOR STARTER (MS116-16)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel (F66L48)
- PYLE In-Wall Amp./ Aux/Usb Charging Port (PWA15BT)
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- PYLE Usb Wall Plate Charger With Phone Holder (PWPLGU204)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- PYLE HDmi/Stereo (Dual) Rca Audio Combo Wall Plate (PHDMRBC2)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- Pyle Lighting Controls