Shop All Microphones
Pyle
Pyle PYLPDMICR42SL Classic Retro Vintage-Style Dynamic Vocal Microphone - Silver
Mfr # PYLPDMICR42SL
Zoro # G903777662
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PYLPDMICR42SL
- Zoro # G903777662
- Country of Origin China
- Category Microphones
Description
Features
- Moving coil dynamic element
- Polar pattern: cardioid
- Freq resp: 30Hz-15kHz
- Sensitivity: -50dB (±3dB @ 1kHz)
- Output imp: 600O (±15%)
- Retro design
- Self-tensioning swivel mount
- On/off switch
- Includes 16 ft. XLR cable & built-in microphone stand adapter
- Dimension - 7.4 H x 3.1 W x 2.2 D in.
- Color - Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fanuc A98l-0031-0025 Battery (A98L-0031-0025 BATTERY FANUC)
- XTREME Xtreme XBB8-0151-BLK 3000 mAh Power Bank; Black (XBB80151BLK)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4868)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 10 Pack (ML4-6MP1082543)
- PYLE Computer Desktop Microphone – 4 Polar Patterns Streaming & Pro Audio Recording Mic with Tripod Stand (PDMIUSBMT300)
- PYLE Vhf 2 Channel Wireless Mic (PDWM2135)
- PYLE Rack Mount Uhf Wireless Microphone Syste (PDWM3365)
- PYLE Computer Desktop Microphone (PDMIKT200)
- PYLE Mic Stand Microphone Cable Package (PMKSM20)
- PYLE 1 Channel Vhf Handheld Microphone (PDWM91)
- FIVEGEARS Replacement CB Microphone for PRO510xL and PRO520xL (FI50372)
- Pyle Microphones