Pyle PSBV630HDBT Bluetooth HD Tabletop TV Sound Base Soundbar Digital Speaker System; with HDMI Connection
Mfr # PSBV630HDBT
Zoro # G403775342
Product Information
- Brand Pyle
- MFR # PSBV630HDBT
- Zoro # G403775342
- UPC # 68888760805
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The Pyle Bluetooth TV Sound Base Speaker System enhances your home theater experience. This powerful yet compact sound base is designed to sit under your television and it's super easy-to-setup & easy-to-use! Built-in Bluetooth allows you to wirelessly stream audio from all of your favorite devices (like Smartphones, Tablets, Laptops, Computers, etc. ). It also connects to your HDTV thanks to the rear panel HDMI connectors. The sound base features exceptional stereo sound reproduction technologies that effectively recreate the entire audio spectrum in a compact, form-fitting space. Full range audio is created thanks to the high-powered dual 5.0'' ported enclosure subwoofers and four 1.5'' speakers, all made for adding rich sounds to your next movie night. Let Pyle improve your audio & multimedia experience by adding clean and simple style with next-generation sound technology. Upgrade your home theater entertainment system with the Pyle Bluetooth TV Sound Base Speaker System.
Features- Powerful and Compact Speaker Sound Bar System
- Designed to Sit Under Your Television
- Home Theater Tabletop TV Stand
- Bluetooth Wireless Music Streaming Ability
- 2.1 Channel Surround Digital Sound System
- Full Range Stereo Sound Reproduction
- Ported Enclosure for Impressive Bass Response
- Dual Built-in Subwoofers
- Input Connector Jack
- MP3 Digital Audio File Compatibility
- Connect & Stream Audio from External Devices
- USB Flash Drive Reader
- Front Panel Digital LCD Display
- Inputs: 2 x HDMI, Digital Optical Audio, RCA (L/R) Audio, Aux, USB, Coaxial
- Output: 1 x HDMI
- Bass + Treble Adjustment
- Bluetooth Connectivity
- Quick & Instant Music Streaming Ability
- Works with All of Your Favorite Devices
- (Smartphone, Tablet, Computer, Laptop, etc. )
- Bluetooth Version: 2.1
- Bluetooth Network Name: Pyle Sound Base
- Bluetooth Network Password: '0000' (4 Zeroes)
- Bluetooth Wireless Range: 30'+ Feet
- Max Power Output: 50 Watt x 2 (100 Watt Woofers)
- Soun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Detex: Door Prop Alarm, Surface Mount, Timer, Battery Powered, Gray (DTX-EAX-300-GRAY)
- ELECTRIDUCT Wall Mount Adapter Plug- 2.4 Amp- 6 Outlets/2 USB Ports - White (PDU-TWALL-2.4A-6P-2U-WT)
- GEMINI CD/Mixer Combo Player (CDM-4000BT)
- TYCON SYSTEMS 18-36V In, 56V 35W GigE 802.3af/at PoE (TP-DCDC-2448GD-HP)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- PYLE Universal Mount Speaker&Amplifier Bt (PLMRKT9)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- PYLE Bluetooth 200W Stereo Amp Receiver with USB and SD Card Readers (PDA6BU)
- PYLE Marine Bluetooth Powered Speakers, PLATV65BT.5 (PLATV65BT.5)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- BUD LIGHT Waterproof Rugged Bluetooth Phone Holder Speaker (BU336941)
- Pyle Bluetooth & Smart Speakers