Shop All Corded Speakers
Pyle
Pyle Pro PPHP1249KT 1;800 watt Active - Passive Dual Speaker System Kit
Mfr # PPHP1249KT
Zoro # G804010462
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PPHP1249KT
- Zoro # G804010462
- UPC # 68888769426
- Country of Origin China
- Category Corded Speakers
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea Pioneer electronics began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- Dual 12 in. high-powered loudspeaker systems
- Rugged, durable & reliable sound
- Bluetooth(R) compatible
- High-frequency 1" tweeters
- Compression driver with titanium diaphragm
- 2-way full range audio projection
- Built-in digital audio amplifier
- XLR microphone input
- Aux input
- 2 speaker stands, wired microphone, remote control & power cable
- Power: 1,800W
- Weight: 93.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH M325S Wireless Mouse Black (910-006825)
- VERTIFLEX Underdesk Machine Stand, 21.5x17 7/8x11.5 (VRT-VF52005)
- MOTOROLA Motorola Windporting Remote Speaker Microphone FM-Rated for BPR40, CP185, CP100d, CP200d Portables (PMMN4029)
- MONOPRICE High Speed HDMI Cable, 1.5 ft.Generic (13774)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1656 (PDIC1656)
- PYLE 5 1/4'' Dual Cone Waterproof Stereo Speaker System (PLMR57W)
- PYLE 4 Way Dj Tweeter System (PAHT4)
- PYLE 5.25" In Ceiling Speaker (PDIC56)
- PYLE 6.5” Weather Proof 2-Way In-Ceiling / In-Wall Stereo Speakers (PWRC61)
- PYLE 6 Way Dj Tweeter System (PAHT6)
- POWER ACOUSTIK Power Acoustik MOFOS-12D2 12 in. 2 Ohm 2500W MOFO Type S Series Subwoofer Blue (MOFOS12D2)
- Pyle Corded Speakers