Shop All Indoor Game Tables
Pyle
Pyle Pro Direct Box
Mfr # PDC21
Zoro # G100670247
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PDC21
- Zoro # G100670247
- UPC # 68888894784
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - 1/4 Device Connector - Ultra-low Noise and Distortion - Connects All Kinds of Audio Signals like Guitars, Keyboards, etc. - Suitable for Outboard Signal Processors & High-Powered Speaker - Enables to Tap Off the Signals w/out Affecting the Original Sounds - Useful for Connecting Unbalanced Signals from Sources like Signals DJ and Sub Mixers - Provides a Clean Signal at a Low Level - Plug-in Guitar Directly into the PA System - Easy to Use Passive Electronic Device - Controls Hum and Buzz from Stage with the Ground Lift - Heavy Duty 14 Gauge Steel Construction - Bi-Directional Impedance Matching What’s In The Box: - Premium Direct Injection Audio Box Technical Specs: - Frequency Response: 5-35 KHz, -3dB - Noise Level: -104dBu - THD: 0.013% - Input Impedance: 50K Ohm - Max.Input Level: +8.1 dBu (9V Batt), +11.3 dBu (48V Phantom) - Instrument Input: 1/4'' Phone Jack, unbalanced - Parallel (link) Out: 1/4'' Phone Jack, unbalanced - Balanced Output: XLR Connector, balanced - Ground Lift: Switch-Able Ground Lift - Input Attenuation: Switch-Able (0db, -20db,-40db) - Construction Material: All Steel Chassis - Product Dimensions: 4.72'' x 3.01'' x 1.77'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES 2 oz 4 Ph Indicator Reagent (TA35539)
- DESIGN TECHNOLOGY Gasoline Tiny-Tach Standard Tachometer & Hour Meter (TT2B)
- MOTHER EARTH Pwr Flower Mix 4.4Lb (HGC733952)
- ZORO SELECT Beam Pole, 1450mm, dia. 50 (TT11C5435BMG)
- PYLE Digital Musical Karaoke Keyboard - Portable Electronic Piano Keyboard with Built-in Rechargeable Bat (PKBRD6112)
- PYLE Double-Braced Drum Throne, PSEATDRM24 (PSEATDRM24)
- PYLE Foam Isolation Pad W/Steel Plate (L) (PSI08)
- PYLE Unfinished Strat Electric Guitar Kit - You Build The Guitar (PGEKT18)
- PYLE Foam Monitor Acoustic Isolation Pads X 2 (PSI03X2)
- PYLE Sound Filter Reflection Mini Size (PSMRS08)
- SAGA Saga SV-75PP Half size Cremona Novice Violin Outfit in Purple (SV-75PP 1/2)
- Pyle Indoor Game Tables