Shop All Radios
Pyle
Pyle PLCDBT65MRW 6.5 in. Radio Receiver; Waterproof Speaker Kit - Hands-Free Talking & CD Player; White
Mfr # PLCDBT65MRW
Zoro # G304156271
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- Single-DIN in-dash marine CD/MP3 player
- Bluetooth(R) hands-free calling & music streaming
- AM/FM tuning receiver
- MP3 compatibility
- USB flash drive & SD(TM) Card readers
- Full-function LCD display
- 3-beam laser tracking
- 8x oversampling
- Antiskip mechanism
- Auto power loading
- Full illumination button controls
- Splashproof radio housing
- Class I laser product
- Color: White
- Power: 150W
- Size: 6.5 in.
- Weight: 11.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Acer 9149v28002 AC Adapter (9149V28002 AC ADAPTER ACER)
- MONOPRICE RCA Cable, RG-59/U, 3 RCA, 1.5 ft. (5352)
- ILC Replacement for Enersys 0800-0004 Battery (0800-0004 BATTERY ENERSYS)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 40 Pack AA Alkaline (UL40AAVP)
- PYLE Crank Radio (PSDNL22YL)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- PYLE Digital Home Theater Bluetooth Stereo Receiver (PT390BTU)
- PYLE Bluetooth Studio Mixer (8-Channel) (PMXU83BT)
- PYLE 2in1 Retro Vintage Style Clock/Bluetooth StereoSpkrSystem, PVNTLCL51BT (PVNTLCL51BT)
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- ACCU CABLE Accu Cable AC5PM3PFM 5 Pin Male XLR to 3 Pin Female XLR Turnaround (AC5PM3PFM)
- Pyle Radios