Pyle

Pyle Mini Stereo Amplifiers


product price: $57.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - 2-Channel Amplifier System - Built-in Bluetooth for Wireless Audio Streaming - Front Panel Button Control Center - RCA REC Output - 1/4'' MIC Input Jack - 1/4'' Headphone Jack - Power On LED Indicator - Blue LED Output Level Display - 3.5mm Aux CD/MP3 Input Jack - Switchable MIC Pager & Mixing Modes - Four Push Type Speaker L/R Terminals - Switchable AUX1/AUX2/BT/CD and RCA Input - Bass, Treble, Balance, Master & Mic Volume Controls - Convenient Audio Source Control for Home or Office Use Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Works with All of Today’s Latest Bluetooth Devices - (iPhone, Android, Smartphone, iPad Tablet PC etc.) - Bluetooth Network Name: ‘PYLE PRO’ - Bluetooth Version: 5.0 - Wireless Range: Up to 40’+ ft. What’s In The Box: - Audio Amplifier - RCA Cable Technical Specs: - Power Output: 2 x 120 Watt - Amplifier Design: 2-Channel - Impedance: 4-8 Ohms - Frequency Response: 20Hz - 20KHz - Signal to Noise Ratio: >81dB - T.H.D.: <0.3% - Headphone Jack, 1⁄4’’ - Digital File-type Compatibility: MP3, WMA - Maximum USB/SD Flash Support: Up to 64GB - Power Cable Length: 4.2 ft. - Power Supply: 120/240V, Switchable - Dimensions (L x W x H): 5.39’’ x 8.27’’ x 2.72’’ –inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.