Shop All Receivers & Amplifiers
Pyle
Pyle Mini Computer Stereo Power Amp
Mfr # PCA2
Zoro # G100628200
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PCA2
- Zoro # G100628200
- UPC # 68888893404
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features: - Compact and Powerful Mini Amp System - Bluetooth Receiver for Wireless Audio Streaming Ability - RCA (L/R) Audio Input - USB/SD/FM Playing - Connect & Stream Audio from External Devices - Push-Type Speaker L/R Terminals - Front Panel Rotary Controls - Antenna for Extended Wireless Range - Power ON / OFF Switch - LED Indicator Light - Configurable Treble, Bass and Volume Adjustment - USB/SD/FM/LED Display & Bluetooth Features - Includes Bluetooth Antenna to Improve Bluetooth Distance - Includes FM Antenna to Improve FM Sensitivity Bluetooth Connectivity: - Simple & Hassle-Free Pairing Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Version: 5.0 - Wireless Range: 40’+ ft. What’s In The Box: - Stereo Amplifier System - Remote Control - FM Antenna Technical Specs: - Power Output: 2 x 40 Watt MAX - Impedance: 8W, 10% RMS @ 8-Ohm - Signal-to-Noise Ratio: 75dB - Frequency Response: 20Hz - 20kHz - Input Sensitivity: 350mV - T.H.D.: 0.1% - Signal-to-Noise Ratio: 75dB - Tone Controls: Bass & Treble: +/-10dB (100Hz/10kHz) - Fuse: 1.5 A, 250V Fast-Acting (5 x 20mm) - Power Cable Length: 4.9’ ft. - Power: 120/240V Voltage Selector, 50/60Hz - Dimensions (W x H x D): 4.9'' x 2.6'' x 5.7'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOMM Procomm 12DMFPL 12 in. RG59 PL259 Double Female Motorola Adapter (12DMFPL)
- MONOPRICE Workstream by USB Keyboard_ Standard Layout (35106)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for DCM0035 MVP-U1 DCS-33 (ML35-12INT337)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Ergonomic Optical Mouse, ( Black) (IMOUSEM20B)
- PYLE Wireless Bt Streaming Receiver/Amp (PT888BTWM)
- PYLE Stereo Bluetooth Home Theater Amplifier (PREA90WBT)
- PYLE 4 Ch. Home Audio Amplifier Bt 500W (PTA42BT)
- PYLE Bluetooth Amplifier Receiver Sound Syste (PPRE70BT)
- PYLE 2 Ch. Home Audio Amplifier Bt 700W (PTA62BT)
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA90 (PVTA90)
- ATLONA Avance 4K Uhd HDMI Transmitter And Receiver Kit (AT-AVA-EX70-2PS-KIT)
- Pyle Receivers & Amplifiers