Shop All Washers and Dryers
Pyle
Pyle Home PUCWM22 Electric Portable Washing Machine & Spin Dryer Compact
Mfr # PUCWM22
Zoro # G704010418
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PUCWM22
- Zoro # G704010418
- UPC # 68888771337
- Country of Origin China
- Category Washers and Dryers
Description
We are very proud to provide the laundry appliances with high quality and standards. Our products are easy to use, compact and save energy. Our products make it much easier to find a unit that is suitable for your specific needs.
Features- 2-in-1 washing machine & spin-dryer
- Convenient top-loading easy-access system
- Translucent tub container
- Energy- & water-efficient design
- Top-panel rotary control wash timer
- Ideal for smaller laundry loads
- Color: Blue,White
- Material: Plastic
- Fuel: Electric
- Voltage: 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Hard Surface Floor Tool, 14" (100144)
- GLOBAL INDUSTRIAL 24 Curved Floor Squeegee With Wood Handle (641537)
- DIVERSEY Floor Cleaner and Burnish Maintainer, 1 Gallon, , White, PK 4 (DVO94033110)
- GENUINE JOE Lotion Soap - 1 Gallon - Pleasant Scent, 4PK (GJO03109CT)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- KOOLMORE Front Load Washer 5 cu. ft. white (FLW-5CWH)
- PURE CLEAN Compact Home Washing Machine - Portable Mini Laundry Clothes Washer (PUCWM11)
- BUILDERS BEST Premium Side Wall Cap (112295)
- CROSSOVER Front Load Washer, 3.4 cu. ft. Capacity (WASHER STAND ALONE)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- E. JAMES Wash Machine Hose, Female, Elbow, 6ft., PK2 (3806FE)
- Pyle Washers and Dryers