Pyle

Pyle Car Camera W/ Front And Rear View, PLCM37FRV


original price: $15.39
10% off
new price: $13.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Universal Mount Backup Camera - Compact Mini Cam Style - Optional Installation: Front / Rear Vehicle Mountable - Waterproof & Weather-Resistant - Hanging Mountable Camera Housing - Distance Scale Line Display Output - Angle Adjustable Camera - Night Vision Illumination - Auto Image Adjustment - Color Camera Output Display What’s in the Box: - Backup Camera - RCA Video Cable, 20’ ft. - DC Power Cable, 3’ ft. Technical Specs: - Image Sensors 1.3'' Color CMD - Resolution: 580 x 540 Pixels - Waterproof Marine Grade Rating: IP-68 - PAL/NTSC Compatible - Wide Viewing Angle Lens: 170 Degree - Video Output 1.0 Vpp-7S Ohm - Power Supply: DC 12V - Camera Housing Size (L x W x H): 1.0'' x 0.8'' x 0.8'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.