No Product Image Available

Pyle

Pyle Amplifier With Mic Inputs


product price: $99.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Blue LED Screen for Media Playback Information - Double Decoder Digital Media Function with Remote Control - Compatible with MP3/WMA - Wireless BT Streaming, FM Radio - Built-in USB & SD Card Readers - Power On/Off with LED Indicator - 1/4'' Phone Jack - LED Level Display - Master Volume Control - High/Mid/Low Tone Controls - Front 3.5mm AUX CD Input Jack - MIC 1 Talkover - Phono/Aux Volume Control - Mic 1 Mic 2 Volume Controls - Mic 1 Mic 2 6.35mm Connectors - Voltage Selector 110/220V - Removable AC Cord - Unswitched AC Outlet - Mix Bus Jacks - Phono/Aux/RCA Input Jacks - Phono/Aux Input Selector - Variety of Speaker Outputs Terminal Bluetooth Connectivity: - Built-in Wireless Music Streaming Receiver - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ What's in the Box: - FM Antenna - Remote Control - Microphone PA Mono Amplifier Technical Specs: - Power Output:120W - Power Supply: 120/240 Switchable, 50/60Hz - Impedance: 4-8 Ohm - Fuse:3A - THD: 1% - Harmonic Distortion: 0.3% - Input sensitivity: 150mV (Max Output: 6000mV) - Bass: +/-10dB (100 Hz), Treble: +/-10dB (10KHz) - Frequency Response: 100Hz-20KHz - Signal to Noise Ratio: >78dB - Battery Operated Remote Control, Requires (1) x ‘CR-2032’ Battery (Included) - Product Dimension (L x W x H): 12.6’’ x 9.8’’ x 3.5’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.