Pyle

Pyle Amplifier With Mic Input


product price: $80.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - 1/4'' Phone Jack - LED Level Display - Master Volume Control - Tone Control - Mix Bus Jacks - Front 3.5mm AUX CD Input Jack - MIC 1/MIC 2 Talkover - DC 12V Inlet - Phono/Aux Volume Control - Mic 1 Mic 2 Volume Controls - Mic 1 Mic 2 6.35mm Connectors - Removable AC Cord - Unswitched AC Outlet - Phono/Aux/RCA Input Jacks - Phono/Aux Input Selector - Variety of Speaker Outputs Terminal - USB/SD/FM/ LED Display & Bluetooth Features - Includes Bluetooth Antenna to Improve Bluetooth Distance - Includes FM Antenna to Improve FM Sensitivity Bluetooth Wireless Connectivity: - Simple & Hassle-Free Pairing Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Version: 5.0 - Wireless Range: 40’ + ft. What's in the Box: - PA Microphone Mono Amplifier - Remote Control - FM Antenna Technical Specs: - Power Supply: 80 Watt - Power Output: 70V - Voltage Selector: 120/240V - Construction Material: Iron - Frequency Response: 50Hz - 20kHz - Battery Operated Remote, Requires (1) x CR-2025 Button Cell Battery, Included - Impedance: 4 Ohm, 8 Ohm, 10 Ohm, 70V - Product Dimension (L x W x H): 12.6’’ x 10’’ x 3.75’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.