Shop All Marine & Boat Speakers & Navigation
Pyle
Pyle 8" Wht Marine Wake Board Speaker
Mfr # PLMRW85
Zoro # G400680526
product price: $131.99
/pr
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PLMRW85
- Zoro # G400680526
- UPC # 68888883498
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Features: - Includes (2) Speakers - Water Resistant Housing - Marine Grade Construction - Bullet-Style Speaker Design - 2-Way Audio Speaker System - Full Range Sound Reproduction - Large Diameter Sound Projection - Gold-Plated Speaker Plug Terminals - Sound: 8.0'' Speaker, 1'' Dome Tweeter - Excellent for Monitor or Surround Sound Applications - Mounting Bracket and Hardware Included - Fits Mounting Bars up to 2.0'' in Diameter - Support Bar, Tubing, Frame, Roll-Cage Mounting - Heavy Duty Engineered ABS Construction - Corrosion and Stain Resistant Coating - Protective Metal Grill Cover Technical Specs: - Max Power Output: 300 Watt - RMS Power Output: 150 Watt - Marine Grade IP Rating: IP-44 - 4 Ohm Impedance - Butyl Rubber Surround - 30 oz. Magnet Structure - Voice Coils: 1.5'' - Built-in Crossover Network - Frequency Response: 60Hz - 20kHz - Subwoofer Cone Material: Poly Mica - Tweeter Type: Polymer Dome - Dimensions (L x W): 9.9'' x 9.6'' - Weight: 9.92 lbs. (Each)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Silver Steel Belt/Motor Tension Adjuster (2736)
- SKF Shaft Seal, 1-5/8 x 2-7/16 x 5/16", CRW1, NBR (16180)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In (BF7919)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- PYLE Marine Bt Receiver Stereo & Speaker Kit, PLMRKT38W (PLMRKT38W)
- PYLE Universal Marine Stereo Housing W/Full Chassis Wired Casing (White) (PLMRCW3)
- PYLE Marine Speakers With Led Lights (PLMR6LEB)
- PYLE Waterproof Rated Bluetooth Marine Tower Speakers - Wakeboard Subwoofer Speaker System with Wireless (PLMRLEWB47BB)
- PYLE Dual 6.5'' Water Resistant Marine Speakers, 2-Way Full Range Stereo Sound, Built-in Tweeters, 200 Wa (PLMR6KB)
- PYLE 150 Watts 6.5"2 Way Marine Speakers (PLMR60S)
- NEWALTHLETE AN150SR AM & FM Amplified Antenna (NE857990)
- Pyle Marine & Boat Speakers & Navigation