Pyle

Pyle 8 Channel High Power Amplifier


product price: $419.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Multi-Zone Audio Source Amplifier System - High-Powered & Distortion-Free Audio Distribution - 8-Channel Sound Processing Amp Design - Integrated 4-Channel Bridgeable (Bridge) Switches - Front Panel Color LED Graphic Audio Level Display - Independent Channel Rotary Level Control Knobs - Channel Configuration: Left/Right/Mono - Bus/AUX Input - Gold-Plated Audio/Speaker Connectors - 5-Way Speaker Binding Posts (Banana Plug) Outputs - Pass-Through Output for External Amplifier Linking (Daisy-Chaining) - Individual Channel Safety with Protection & Overload Circuitry - Master Power Button, ON/OFF - Universal Rack Mount Compatibility - Perfect for Home Theaters & Multi-Room Audio Control - Used in Home, Office & Business Applications What’s in the Box: - 8-Channel Amplifier - Power Cable Technical Specs: - Power Output: 8-Ch. x 1000 Watt MAX - Rack Mountable: 4U Rack Space - Power: 110/220V Switchable (DC 12-15V) - Dimension (W x D x H): 19.0'' x 19.3'' x 7.1'' - Weight: 48.5 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.