Shop All Corded Speakers
Pyle
Pyle 6.5" Ceiling Speaker Tranformer
Mfr # PDICS64
Zoro # G100681816
product price: $23.19
/pr
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PDICS64
- Zoro # G100681816
- UPC # 68888885379
- Country of Origin China
- Category Corded Speakers
Description
Features: - Single PA Intercom Commercial Speaker - In-Wall / Ceiling Flush Mount - Built-in 100V Transformer Tap Line - Constant Voltage Speaker Style - Rugged & Durable Speaker Grill - High Temperature Voice Coil & Tweeter Cup - Designed for PA Public Address / Background Music Playback - Multiple Loudspeaker / Multi-Zone Distributed Sound Connection Compatible - Used for Commercial Applications: Office, Business, School, Warehouse Technical Specs: - Power Output: 150 Watt MAX - Transformer Tapping: 100V @ 5 Watt - Speaker Size: 6.5’’ -inch - Tweeter Cup: 1.2’’ -inch - Voice Coil: 0.76’’ -inch - Impedance: 8 Ohm - Frequency Response: 70Hz-16kHz - SPL: 89 dB - Cut-Out Diameter: 7.6’’ -inches - Mounting Depth: 2.65’’ -inches - Total Speaker Size (W x H x D): 10.2’’ x 10.2’’ x 2.8’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 2-23/64 (PMMN4045B)
- DETEX Exit Door Alarm, 9V Battery, Mortise, 100dB (EAX-500W BLACK W-CYL)
- INVID TECH POE Switch, 48V, Metal (VIS-LRPOE8-2A)
- UPG UB1280 8 Universal Battery (86449)
- PYLE Dual 8" In-Wall / In-Ceiling Bt Speakers (PWRC85BT)
- PYLE 4 Way Dj Tweeter System (PAHT4)
- PYLE Dual 6.5" Bluetooth Ceiling / Wall Speak (PDICBT652RD)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1651RD (PDIC1651RD)
- PYLE Compact 3.5" Wall Mount Speakers (PLMR24DK)
- PYLE 6.5" In Ceiling Speaker (PDIC66)
- BOGEN Bogen WMT1AS Input-Line Transformer (WMT1AS)
- Pyle Corded Speakers