Shop All Bluetooth & Smart Speakers
Pyle
Pyle 068888753913 Aqua Blast Floating Bluetooth R Speaker System - White
Mfr # PWR90DBL
Zoro # G103869228
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PWR90DBL
- Zoro # G103869228
- UPC # 68888753890
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features
- Aqua blast floating bluetooth(r) speaker system.
- Built-in bluetooth(r).
- Streams music from bluetooth(r)-enabled devices.
- Waterproof marine-grade construction.
- Built-in rechargeable battery & charging cable.
- 4 built-in full-range stereo sound speakers.
- Impressive bass response.
- Led indicator for bluetooth(r) pairing & charging.
- Up to 4 hours of battery life.
- 8-hour charge time.
- Easy push-button controls.
- Bluetooth(r) range - 32 ft.
- 4 speakers/8.
- Color - white.
- Size - 8.70 x 8.40 x 8.30 in.
- Item Weight - 7.90 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Heavy Duty Metal Mobile CPU Stand, Black (CS001EB)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Yamaha XT250 Serow 2005-2013 (YTZ7S1387)
- PEERLESS Tilt TV Wall Mount, 32" to 65" Screen (EWMU)
- VADDIO In-Wall Enclosure For Vaddio R, 999-2225-021 (999-2225-021)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White (PLCDBT85MRW)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- PYLE Waterproof Speaker, PWPS63BK (PWPS63BK)
- PYLE Universal Mount Speaker&Amplifier Bt (PLMRKT9)
- INTELLIGENT GALAXY Lexon mino travel sized, wirelessly charged speaker (IG-LM)
- Pyle Bluetooth & Smart Speakers