Pyle

Projector Tripod Stand


product price: $61.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PRJTPS37
  • Zoro # G200680658
  • UPC #
    68888763356
  • Country of Origin China
  • Category Projectors

Description

Features: - Portable Projector Stand - Standing Tripod Mount Design - Universal Device Equipment Holder - Convenient 360 Degree Rotating Device Tray - Adjustable Height & Pivoting Stand Legs - Clamp Style, Quick-Locking Fasteners - Simple & Hassle-Free Setup - Anti-Slip Rubber Foot Grip Tips - Lightweight & Durable Metal Construction - Used for Home, Office, Business or Classroom What’s in the Box: - Tripod Projector Stand - Storage / Travel Bag - Device Base Plate Technical Specs: - Device Stand Type: Tripod - Maximum Height: 55'' -inches - Minimum Height: 22'' -inches - Maximum Pipe Diameter: 25mm - Support Weight: Up to 33 lbs. Max. - Construction Material: Engineered Aluminum Metal Alloy - Top Shelf Device Tray Size (L x W): 15.4’’ x 11.2’’ -inches - Closed / Folded Size (L x W x H): 20.9’’ x 11.4’’ x 4.7’’ -inches - Total Open / Extended Size (L x W x H): 29.1'' x 29.1'' x 55.0'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.