Shop All Projectors
Pyle
Projector
Mfr # PRJLE55
Zoro # G900680972
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PRJLE55
- Zoro # G900680972
- UPC # 68888733854
- Country of Origin China
- Category Projectors
Description
Features: - 1080p Support - Project it All: Image, Video & Audio Files - Versatile Home Theater Multimedia Projection Ability - Adjustable Viewing Screen Size: 60'' - 100'' inches - Remote Control Adjustable Projection Display Screen (25 Sizes) - Built-in Stereo Speakers & Headphone Jack - Input Sources: HDMI x 2, YPbPr (Component Video), VGA (PC), AV - RCA (L/R) Audio Connectors - User Friendly Control Interface - Top Panel Button Controls - Picture / Image Configuration Settings - Universal Projector Stand Compatibility - Horizontal / Vertical Image Flip (Upside-Down Mounting Ability) - Manual Focus Lens - Works for PC & Mac What's in the Box: - Projector - Remote Control - Power Cable - VGA Cable - AV Cable - Lens Dust Cover Technical Specs: - Native Resolution: 800 x 480 Pixels - HD Support: 1080p, 1080i, 720p, 576p, 480p & More - Lighting Source: LED (7'' LCD Panel Display) - 20,000+ Hour LED Life Lamp - Brightness: 1,800 Lumen - Contrast: 800:1 - Aspect Ratio: 16:9 / 4:3 - Battery Operated Remote Control, Requires 2 x 'AAA' - Power: 110/220V, 50/60Hz - Dimensions (L x W x H): 14.9'' x 10.2'' x 5.4''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replaces Bridgeview Power SP12-26 - 2PK (MAX3971045)
- DANTONA Dantona COM-68300900 3.6V & 2000 mAh Replacement Hetronic Nickel Metal Battery (COM-68300900)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A (IBC6008MSK)
- ENERGIZER Coin Cell, 357, 1.5V (357BPZ)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- PYLE Projector Tripod Stand (PRJTPS37)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- ACCUFORM LED Projector With Lens (VPL910)
- KODAK FLIK X4 800 x 480 LCD Home Theater Projector System with 100 Lumens -Tripod and Case Included (RODPJSX5P480)
- EPSON PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 (V11H794120)
- DURABLUE Durablue 20-1021 Front Lowering Kit - Yamaha Blaster 250 1988-2006 (20-1021)
- Pyle Projectors