Shop All PA System Accessories
Pyle
Professional Dual-Channel VHF Wireless Handheld Microphone System
Mfr # PDWM2100
Zoro # G0200953
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.4"
- Height 1"
- Operating Range 492.13 ft
- Input Voltage 110 V AC
- Depth 7.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PDWM2100
- Zoro # G0200953
- UPC # 68888901826
- Country of Origin China
- Category PA System Accessories
Dimensions
Width | 11.4" |
Height | 1" |
Depth | 7.9" |
Details
Operating Range | 492.13 ft |
Input Voltage | 110 V AC |
Product Type | Wireless Microphone System |
Battery Run Time | 10 Hour |
Description
Using manufacturing breakthroughs pioneered by Pyle Pro, the PDWM2100 Professional Dual-Channel VHF Wireless Handheld Microphone System redefines the price point for quality wireless microphone systems. Class A solid state electronics are engineered for low noise, distortion and coloration. You will be amazed at how much microphone PDWM2100 gives you for the money!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 6ft., 28AWG (3992)
- DANTONA Battery, CUSTOM-525 (CUSTOM-525)
- SAFT Battery 3.6 Volt Lithium Saft Back up Power Battery (COMP-29 SAFT)
- DURACELL Coppertop C Alkaline Battery, 1.5V DC, 4 Pack (MN1400R4ZX)
- PYLE Professional 30W Megaphone/Bullhorn (PMP30)
- PYLE Professional 50W Piezo Dynamic Megaphone (PMP50)
- PYLE 30 Watts Megaphone W/ Record (PMP35R)
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- PYLE 20 Watt Megaphone (PMP20)
- PYLE Professional Piezo Dynamic 50W Megaphone with USB (PMP58U)
- PYLE Desktop USB Podcast Microphone Kit (PDMIKT140)
- Pyle PA System Accessories