Shop All PA System Accessories
This Product is Discontinued
Pyle
Professional 30W Megaphone/Bullhorn with Voice Recording and Playback (Discontinued)
Mfr # PMP35R
Zoro # G0220806
This Product is Discontinued
Key Features
- Width 6.3"
- Height 6.3"
- Product Type Megaphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PMP35R
- Zoro # G0220806
- UPC # 68888907330
- Country of Origin China
- Category PA System Accessories
Dimensions
Width | 6.3" |
Height | 6.3" |
Details
Product Type | Megaphone |
Description
Easy to hold and easy to carry, the Pyle Pro Professional Megaphone/Bullhorn has more than enough range for you to be heard up to 800 feet away. The microphone is built into the rear end of the unit and is activated by a trigger control. This megaphone includes a 10 second integrated audio memory for voice playback. You can amplify their voice cord-free and with clarity with this lightweight device. This unit includes adjustable volume control, built-in siren and wrist strap for added safety.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.