Shop All PA System Accessories
Pyle
Professional 2-channel UHF Wireless Handheld Microphone System
Mfr # PDWM3375
Zoro # G0611609
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.3"
- Height 1.7"
- Width 6.8"
- Length 9.3"
- Operating Range 164 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PDWM3375
- Zoro # G0611609
- UPC # 68888744409
- Country of Origin China
- Category PA System Accessories
Dimensions
Depth | 5.3" |
Height | 1.7" |
Width | 6.8" |
Length | 9.3" |
Diameter | 1.9" |
Details
Operating Range | 164 ft |
Product Type | Wireless Microphone System |
Description
The Pyle Premier Series Professional 2-Channel UHF Wireless Handheld Microphone System with Selectable Frequency will provide you with the performance you've been looking for. Whether used for work or play, this dual cordless microphone system is easy to setup, easy to use, and best of all, will give you an amazing high-quality audio experience. Choose from 8 different channels to transmit over. Enjoy hassle-free and reliable wireless sound transmission with today's latest system technology with this all-in-one package. It boasts excellent sound production for vocals or speech and ideal for just about any event on stage, in the office or even at home. It comes with everything you need to perform, including 2 wireless handheld transmitter microphones. No matter what you use it for, this system will take your sound and style to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, 123, Lithium, 3V (DL123ABPK)
- MOUNT-IT Adjustable TV Safety Straps (ONE PAIR) (MI-350)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- SPARK Lil Chizler Hard Card (SP445272)
- PYLE Compact Megaphone With Alarm, PMP24PK (PMP24PK)
- PYLE Portable Bluetooth PA Speaker and Microphone System (PPHP844B)
- PYLE Megaphone, PMP561LTB (PMP561LTB)
- PYLE Bluetooth Megaphone, PMP52BT (PMP52BT)
- PYLE Professional 30W Megaphone/Bullhorn (PMP30)
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- PYLE Megaphone, PMP67WLTB (PMP67WLTB)
- Pyle PA System Accessories