Shop All Surge Protectors
Pyle
Power Supply Surge Protector, PCO860
Mfr # PCO860
Zoro # G400681523
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PCO860
- Zoro # G400681523
- UPC # 68888774680
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Rack |
Description
Features: - Universal Power Supply for Electronic Devices & Equipment - (3) Front Panel AC Outlets - (16) Rear Panel Wired Power Cables - Integrated ‘Half-Hot’ / Switched AC Outlet - USB Port for Device Charging - (Works with Smartphones, Tablets, MP3 Players, etc.) - Compatible with 1U Mount, 2 or 4 Post Rack Spaces - Includes Detachable Rack Mount Brackets - Ground Lift for Background Noise and Hum Elimination - Plastic Cover Encased Power ON/OFF Switch Technical Specs: - Universal Rack Mount Size Standard: 1U - 15 Amp Circuit Breaker - Power Cable Length: 15’ ft. - Rear Panel Power Cable Lengths: (8) x 4.0’’, (8) x 6.0’’ -inches - Power Supply: 110/240V (USB Power: 5V/2A) - Dimensions (L x W x H): 18.89’’ x 13.38’’ x 1.73’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Pole (T101P)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- PYLE Power Supply Surge Protector, PCO865 (PCO865)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (CVX050-240S)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SOUTHWIRE Surge Guard 34931 Portable Surge Guard W/ Wireless Communication; 30A (34931)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- TRC SURGE GUARD 50 Amp Surge Guard Hardwire with Telecom Jack (35550)
- Pyle Surge Protectors