Shop All Power Strips
Pyle
Power Supply Strip
Mfr # PDBC70
Zoro # G700681148
product price: $56.69
/ea
$56.69
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
- Brand Pyle
- MFR # PDBC70
- Zoro # G700681148
- UPC # 68888743822
- Country of Origin China
- Category Power Strips
Description
Features: - Perfect Solution for Controlling Power to Your Equipment - Safely Provides Surge Protection Control - 9 Total Rear Outlets - 9 Front Panel Blue Illumination Power Switches - Built-in AC Noise Filter - 15 Amp Rating with Circuit Breaker - Eliminates Unwanted Radio Frequency (RFI) and Electromagnetic Interference (EMI) - Spike and Surge Protection - 1U Rack Mountable - Steel Chassis and Front Panel - Push to Reset - 6 Foot Power Cord (3x14 AWG) - Energy Dissipation: 150 Joules - Peak Impulse Current: 1200 Amps - Operating Voltage: 115 – 230V/50 – 60Hz - Dimensions: 19.09"W x 6.69"D x 1.77"H
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
- SECURITIE Cable Tie, Mounting, 8", 50 lb., Black, PK100 (CTSM8-50100UVB)
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- PYLE 8 Outlet Rack Mount Power Supply Center W/Each Outlet Switch (PDBC10)
- PYLE Power Sequence Controller (PCO875)
- TRIPP LITE Power Strip, 4 Outlet, 6ft Cord (TLM406NC)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL)
- POWER FIRST Ground Stake, 6 Outlet, 125V (21RJ26)
- GLOBAL INDUSTRIAL 6-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500796)
- RAFFEL Black 6 Ft. Power Supply Cord Recess Mount 2-Outlet with 2-USB Charging Ports (RA.PS.2P.2USB.LTUL)
- Pyle Extension Cords & Power Strips