Pyle

Portable Sonic Toothbrush


product price: $36.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyle
  • MFR # PHLTB41BK.5
  • Zoro # G000687277
  • UPC #
    842893121932
  • Country of Origin China
  • Category Toothbrushes

Description

Features: - Lab Tested and Proven to Improve Oral Hygiene Health - Significantly Better Than Normal Brushing - Easy-to-Use with Deep Clean Ability - Safe for All Ages: Children, Teens and Adults - Removes Food Particles and Destroys Plaque Below the Gum Line - (3) Selectable Brush Intensity Modes: Normal, Whitening and Massage - Proven to Reduce Plaque by 97% in a Single Brushing - Reduces Bleeding by 60% and Gingivitis by 28% in 30 days - 41,000 Ultrasonic Pulse Vibrations Per Minute - Cleans and Stimulates Live Tissue for Healthy Gums - Includes 2 Individually Colored Brush Heads (6-Month Supply) - Built-in Rechargeable Battery - Battery Lasts up to 6 full Weeks with Regular Brushing - Marine Grade Waterproof IPX7 Design - 2 Minute Timer with 30 Second Alert for Each Mouth Quadrant - Automatic Power Off In-Between Brushing - Easy Single-Push Button Controls - Perfect for Travel & Portability - Ultra Quiet Operation While Brushing - Charge Docking Stand Base Included - Weight: Wand 3.5 oz. (Base 5.1 oz.) - Dimensions: Wand 7.2" x 1.2" x 1.1" (Base 1.1" x 3.3" x 3.1") - Power: 110 and 220 Volts AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.