Shop All PA System Speakers
Pyle
Portable Pa Speaker Amplifier&Mic.Sys.
Mfr # PWMA1216BM
Zoro # G600681798
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PWMA1216BM
- Zoro # G600681798
- UPC # 68888763868
- Country of Origin China
- Category PA System Speakers
Description
Features: - Versatile Public Address Microphone & Speaker - Bluetooth Wireless Music Streaming Ability - USB Flash & SD Memory Card Readers - MP3 Digital Audio File Compatibility - Built-in Rechargeable Battery, 10+ Hour Operation - 1/4'' Microphone Input Jack - Audio (3.5mm) Output, Connect External Speakers - Full Range Stereo Sound Reproduction - Includes Wireless VHF Handheld Microphone - Echo, Bass, Treble Audio Configuration Controls - Ability to be Powered by External Wall Power Adapter - Perfect for Karaoke, Crowd Control, House Parties - Lightweight, Portable & Powerful - Impressive Bass Response - Convenient Carry Handle Bluetooth Connectivity: - Wireless Music Streaming Audio - Works with All of Your Favorite Devices - (Smartphone, Tablet, Computer, Laptop, MP3 Player, etc.) - Bluetooth Version: 3.0 - Bluetooth Network Name: Pyle Audio - Bluetooth Wireless Range: 30' ft. What's in the Box: - PA Speaker - Wireless Handheld Microphone - Beltpack Transmitter - Headset Microphone - Lavalier Clip-On Microphone - (2) 9V Batteries - Wall Power Cable - Cigarette Lighter / Vehicle Outlet Power Cable - Travel / Storage Bag Technical Specs: - Battery Operated Mic/Beltpack: 1 x '9V' Battery Required, Each - MAX Power Output: 60 Watt - Speaker Impedance: 4 Ohm - Maximum USB/SD Flash Memory Support: 32GB - Digital Audio File Support: MP3 - Power: DC 12V, AC 120V - Dimensions (L x W x H): 7.2'' x 4.3'' x 11.6''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- W BOX 2.1MM DC JACK PIGTAIL CON (0E-DCFPIG1P)
- DURACELL Battery, 15 V Battery, 190 mAh, A76 Battery, Alkaline, Lithium, Manganese Dioxide (PX76A675PK)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- PYLE 12" Wireless Loudspeaker Bt (PPHP1241WMU)
- PYLE 12 Inch Portable Speaker (PPHP1242B)
- PYLE Bluetooth Portable Pa Speaker System (PPHP8MBA)
- PYLE Rechargeable Portable Pa System (PWMA200)
- PYLE 10’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with two wireless mic (PPHP101WMB)
- PYLE 8 Inch Portable Speaker, PPHP854B (PPHP854B)
- SPECO TECHNOLOGIES PA Weatherproof Alarm Siren, 30W, 8 ohm (SA15RP)
- Pyle PA System Speakers