Shop All PA System Speakers
Pyle
Portable Bt Pa Speaker - Karaoke
Mfr # PSBT65A
Zoro # G700670333
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PSBT65A
- Zoro # G700670333
- UPC # 842893101255
- Country of Origin China
- Category PA System Speakers
Description
Features: - Compact, Portable & Powerful PA Speaker - High-Powered Audio Karaoke Sound System - Built-in Rechargeable Battery - Bluetooth Wireless Audio Streaming - Digital Audio Recording Mode - Sound System: 6.5'' Subwoofer, 3'' Treble Speaker - Rear Panel Button Control Center - Includes Wireless Microphone - 1/4'' Microphone Input - Aux (3.5mm) Input - Connect & Stream Audio from External Devices - USB Flash + Micro SD Memory Card Readers - MP3 Digital Audio File Playback - Audio Configuration: Echo, Bass and Treble Controls - LCD Digital Display Screen - External 12V Power DC Input Connector - 35mm Speaker Stand Mount - Perfect for Karaoke, Public Events, Crowd Control, etc. Bluetooth Wireless Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, Computer, etc.) - Bluetooth Wireless Network Name: ‘PYLE PSBT65A’ - Bluetooth Version: 3.0 - Wireless Range: 33’+ ft. MP3 Audio Recording Ability: - It's Easy: Mode Button Record Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Records to USB Flash & SD Memory Card - Audio File Type Created: .mp3 - Easy Transfer to PC & Mac What’s in the Box: - PA Speaker - Handheld Microphone - Wall Power Adapter Technical Specs: - Power: 600 Watt - Wireless Frequency Mode: VHF - Sensitivity: 95dB (+/-2dB) - Impedance: 4 Ohm - S/N Ratio: >50dB - 1/4" TS/Unbalanced with 3.5mm TRS Stereo Jack - T.H.D.: <1% - Rechargeable Battery: 4400mAh, 3.7V Lithium - Battery Operated Microphone: Requires (2) x ‘AA’ Batteries - Digital Audio File Compatibility: MP3, WMA, ACC - Maximum USB/Micro SD Support Size: 32 GB - Power: 110/220V (9V Power Adapter) - Speaker Dimensions (L x W x H): 10.6’’ x 9.0’’ x 13.0’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION Transcend 32Gb Usb 3.0 Flash Drive (Jetflash 700) Black (TS32GJF700)
- ITT CANNON DSUB 25F SOD G30 ZINC (DBM25SA176)
- SQUIDS BY ERGODYNE 5542 L Gray Phone Style Scanner Holster with Belt Loop (5542L)
- NITECORE ULM10 Pro Digital QuickCharge 2.0 USB Battery Charger for Leica BP-SCL5 Batteries (ULM10PRO)
- PYLE 6.5" Bluetooth Combo Speaker Boxes (PS65ACT)
- PYLE Rechargeable Portable Pa System (PWMA200)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- PYLE 12" Portable Speaker, PPHP1264A (PPHP1264A)
- PYLE 6.5 Inch Portable Speaker (PPHP634B)
- PYLE Portable Pa Speaker & Microphone System, PPHP288B (PPHP288B)
- GEMINI 2000Watt Active 15Inch Loudspeaker (AS-2115P)
- Pyle PA System Speakers