Shop All PA System Speakers
Pyle
Portable Bt Karaoke Dj Mixing Speaker, PWMKRDJ89BT
Mfr # PWMKRDJ89BT
Zoro # G000670118
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PWMKRDJ89BT
- Zoro # G000670118
- UPC # 842893111902
- Country of Origin China
- Category PA System Speakers
Description
Features: - Karaoke & Music Streaming Speaker System - Compact, Portable & Powerful Sound - Bluetooth Wireless Audio Streaming - Built-in Rechargeable Battery - Flashing DJ Party Lights Pulse & Dance to the Beat - Create Your Own Soundtrack with Music + Vocals - Includes Handheld Wireless Microphone - MP3 Digital Audio File Playback via USB / Micro SD Readers - Audio File Recording Function - Top Panel Button Control Center - FM Radio with Digital LCD Display - Audio File Recording Function - Headphone Jack, 3.5mm - Aux (3.5mm) Input - (2) 1/4’’ -inch Microphone Inputs - Connect & Stream From External Devices - Full Range Stereo Sound Reproduction - Impressive Bass Response - Convenient Carry Handle - Rugged & Heavy Duty Design Bluetooth Connectivity: - Built-in Bluetooth for Wireless Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Version: 2.0 - Bluetooth Network Name: 'PyleUSA’ - Bluetooth Password: '0000' (4 Zeroes) - Wireless Range: 65'+ ft. Audio Recording: - It's Easy: One Button Recording Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Records to USB Flash or Micro SD Card - Audio File Type Created: .MP3 - Easy Transfer to PC & Mac What's in the Box: - Portable PA Speaker - Wireless Microphone - Remote Control - AUX Audio Cable - Power Adaptor Technical Specs: - Power Output: 500 Watt MAX - Impedance: 4 Ohm - Frequency Response: 100-20kHz - Sound Distortion: <1.0% - S/N Ratio: 80dB - Max USB/SD Memory Card Support: 32GB - Digital Audio File Compatibility: MP3 - Rechargeable Battery: 11.1V Polymer, 4000mAh 44.4Wh - Power: 100/240V (DC 12V Power Adapter)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- DURACELL Battery Charger, 120VAC, NiMH (CEF27LNRFP)
- SOFTALK Phone Shoulder Rest, Microban, Black (SOF00101M)
- MILWAUKEE TOOL ONE-KEY Bluetooth Tracking Tag (48-21-2301)
- PYLE Bluetooth Portable Pa Speaker System (PPHP8MBA)
- PYLE 12.7'' Indoor / Outdoor 60 Watt Pa Horn Speaker W/70-100V Transformer (PHSP12)
- PYLE Powered Speaker With MP3, Bluetooth, Reco, PPHP1237UB (PPHP1237UB)
- PYLE Pyle Pro Portable Speaker Ipod & Blueth (PWMA940BTI)
- PYLE 12’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Recharge (PPHP1274B)
- PYLE Wireless Portable Bluetooth PA Speaker System (PWMA1050BT)
- NAXA ELECTRONICS Naxa NPB-262 Bass Reflex Boombox with PA system and Bluetooth (NPB-262)
- Pyle PA System Speakers