Shop All Bluetooth & Smart Speakers
Pyle
Portable Bluetooth Wireless Speaker, PBMSQG12
Mfr # PBMSQG12
Zoro # G700681391
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PBMSQG12
- Zoro # G700681391
- UPC # 842893104980
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - 2-in-1 Speaker + Radio - Compact, Portable & High-Powered - Wireless Hi-Fi Active Stereo System - Bluetooth Music Streaming Ability - Built-in Rechargeable Battery - Digital Sound Amplifier - FM Radio with Auto-Tuning - USB Flash Drive Reader & Micro SD Memory Card Reader - MP3 Digital Audio File Compatibility - Aux (3.5mm) Input Jack - Ability to Connect External Devices - Side Panel Button Control Center - Full Range Stereo Sound Reproduction - Engineered Design Impressive Bass Response - Convenient Carry Handle Bluetooth Connectivity: - Instantly Stream Music from Your Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 4.2, A2DP - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: Over 30’+ Feet What's in the Box: - Wireless Tube Speaker - USB Charging Cable - Audio Connection Cable Technical Specs: - MAX Power Output: 200 Watt - Sound System: 2.1’’ Full Range Stereo Speaker - Impedance: 4 Ohm - Signal/Noise Ratio: >80dB - Frequency Response: 100-16kHz - Housing Construction Material: Engineered ABS - Digital Audio File Compatibility: MP3, WMA - Maximum USB Flash/Micro SD Card Support: Up to 32GB - Rechargeable Battery: 3.7V Li-iOn, 1800mAh - Power: DC, 5V/1A - Dimensions (L x W x H): 12.9’’ x 5.1’’’ x 5.6’’ –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-09907-CCD Sholem Aleichem- Read in Yiddish by Gustav Berger (FW-09907-CCD)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Sealed Lead Acid Battery Replaces ZEUS PC22-12 (ML22-12317)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- PYLE Waterproof Speaker, PWPS63BL (PWPS63BL)
- LOGITECH Computer Speakers, w/Bluetooth, 3-1/2"x4-9/10"x9-1/2", 2/ST, BK 4PK (LOG980001294)
- Pyle Bluetooth & Smart Speakers