Shop All Bluetooth & Smart Speakers
Pyle
Portable Bluetooth Speaker, PBMSPRG4
Mfr # PBMSPRG4
Zoro # G500670090
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PBMSPRG4
- Zoro # G500670090
- UPC # 842893119311
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features: - 1.0 CH Outdoor Bluetooth Speaker with USB/AUX/FM - With Built-in Lithium Rechargeable Battery 1700mAh - 360 ° Surround Sound, Sound Quality without Noise - Hand-held Function, Easy to Carry, - Play Music with RGB lights at the Same Time - With Flashing DJ Party Lights, Add a Little Passion at Night - Built-in FM Radio Function - Listen to Popular Music Radio, Easy Operation - Suitable for Party, Singing, Dancing, and more - Indoor/Outdoor Use Bluetooth Connectivity: - Instantly Stream Music from Your Devices - Works with All Your Favorite Bluetooth Devices - (IPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: V5.0+BR+BLE - Bluetooth Protocol: a2dp\avctp\avdtp\avrcp\hfp\spp\smp\att\gap\gatt\rfcomm\sdp\l2cap profile - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: Over 30’+ ft. What’s In The Box: - Charging cable - Audio (3.5mm) Connection Cable Technical Specs: - Power Output (Max): 300W - Sound System: Single 2.5’’ Tweeter - Speaker Type: Compact & Portable Boombox - Material: LG, PP, Metal, Silicon - BT Transmission power: 2dBm - Transmission distance: 32+ ft. - Charging (5V1A): 4 Hours - USB music format: MP3/WMA - USB maximum capacity: 32G - SNR: 52dB - FM frequency: 87.5MHz-108MHz - Tweeter Size: 2.5'' - Tweeter Power (RMS): 7W - Tweeter Power (MAX): 8W - Battery Capacity: 3.7V, 1700mAh - Frequency Response: 100Hz-12 KHz - Input Power Supply: DC 5V - AUX Input: 0.14’’ -inches - Product Size: 10.2’’ x 3.8’’ x 3.9’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A, Automatic/Manual: Manual (IBC6008)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for ExpertPower EXP645 - 2 Pack (ML4-6MP21910666299)
- TRIPP LITE USB 3.0 SuperSpeed Hub, 7-Port, 2A USB (U360-007)
- MIGHTY MAX BATTERY 12V 35A Battery for ActiveCare Wildcat Folding Power Wheelchair 2 Pack (ML35-12MP256915542)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- PYLE Waterproof Speaker, PWPS63BK (PWPS63BK)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- PYLE Portable Bluetooth Karaoke Speaker Radio (PWMA335BT)
- JBL Boombox 3 Bluetooth Speaker, Squad (JBLBOOMBOX3SQUADAM)
- Pyle Bluetooth & Smart Speakers