No Product Image Available

Pyle

Portable Bluetooth Speaker, PBMSPG2BK


product price: $27.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Portable Bluetooth Speaker - Compact & Portable Stereo System - Travel-Friendly Boom Box Speaker Style - FM Radio with Digital LCD Display - Built-in Rechargeable Battery - Full Range Stereo Sound Reproduction - Ported Enclosure for Extended Bass - MP3 Digital Audio File Playback - Connect & Stream Audio from External Devices - USB Flash & Micro SD Memory Card Readers - Aux (3.5mm) Input Jack - Built-in Digital Audio Amplifier - EQ Audio Configuration Settings - Convenient Carry Handle for Travel - Front Panel Button Audio Control Center - Rugged & Durable Construction Housing Design - Portable Home Speaker System for Indoor / Outdoor Use Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Password, If Prompted: ‘0000’ (4 Zeros) - Wireless Range: Up to 35’+ ft. What’s In The Box: - Portable Bluetooth Speaker - USB Charging Cable - Audio (3.5mm) Connection Cable - Detachable Carry Strap Technical Specs: - Power Output: 300 Watt MAX - Speaker Type: Portable Radio Boombox - Sound System: 3’’ Tweeter Speaker - Impedance: 4 Ohm - Frequency Response: 120-13kHz - S/N Ratio: 65dB, +/-2dB - SPL: 89dB (1W/M) - T.H.D.: <1% - USB Interface Type: Micro, 2.0 - Digital Audio File Support: MP3, WMA - Battery Life: Up to 2+ Hours - Maximum USB/Micro SD Flash Memory Support: Up to 32GB - Construction Material: Engineered LG, Metal Alloy - Rechargeable Battery: 3.7V Li-iOn, 1500mAh - 5.55Wh - 41.5g - USB Cable Length: 2.6’ ft. - Power Supply: USB, DC 5V - Total Speaker Size (L x W x H): 11.3’’ x 4.4’’ x 5.0’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.