Shop All Bluetooth & Smart Speakers
This Product is Discontinued
Pyle
Portable Bluetooth PA 800W Speaker System (Discontinued)
Mfr # PWMA1080IBT
Zoro # G0223992
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Features Built-in Carry Handle, Bluetooth, Docking Station, Built-in Casters, LED Light
- Height 22.3"
- Width 10.2"
- Product Type Public Address System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PWMA1080IBT
- Zoro # G0223992
- UPC # 68888760171
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Height | 22.3" |
Width | 10.2" |
Details
Color | Black |
Features | Built-in Carry Handle, Bluetooth, Docking Station, Built-in Casters, LED Light |
Product Type | Public Address System |
Description
The Pyle Pro PWMA1080iBT 800 Watt Portable Bluetooth PA Speaker System provides portable and wireless PA loudspeaker mobile entertainment! This versatile system was designed with quick audio setup in mind. Bluetooth streaming ability and built-in rechargeable battery give you wireless freedom, while the telescoping handle and rolling caster wheels allow for quick transport. Stream music from all of your favorite devices like an iPhone, Android, smartphone, iPad, tablet or computer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.