Shop All PA System Speakers
Pyle
Portable Bluetooth Karaoke Speaker Syste, PWMA325BT
Mfr # PWMA325BT
Zoro # G200670154
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyle
- MFR # PWMA325BT
- Zoro # G200670154
- UPC # 68888764728
- Country of Origin China
- Category PA System Speakers
Description
Features: - Karaoke & Music Streaming Speaker System - Compact, Portable & Powerful - Bluetooth Wireless Audio Streaming - Built-in Rechargeable Battery - Flashing DJ Party Lights - FM Radio with Digital LCD Display - USB Flash & Micro SD Memory Card Readers - MP3 Digital Audio File Compatibility - Audio File Recording Mode - (2) 1/4'' Microphone Inputs - Microphone Priority Talk-Over Function - Includes Wireless Handheld Microphone - Headphone Jack - Aux (3.5mm) Input - Connect & Stream From External Devices - Full Range Stereo Sound Reproduction - Impressive Bass Response - Top Panel Button Control Center - Rugged & Heavy Duty Design - Convenient Carry Handle & Rolling Wheels Bluetooth Connectivity: - Built-in Bluetooth for Wireless Streaming - Works with All of Your Favorite Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Network Name: 'Pyle USA' - Bluetooth Password: '0000' - Bluetooth Wireless Range: 65'+ Ft. - Bluetooth Version: 2.0 Audio Recording: - It's Easy: One Button Recording Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Records to USB Flash or Micro SD Card - Audio File Type Created: .mp3 - Easy Transfer to PC & Mac What's in the Box: - Karaoke Speaker - Wireless Handheld Microphone - Audio Connection Cable - Wall Power Adapter - Remote Control Technical Specs: - Power Output: 500 Watt MAX - Sound System: 8'' Speaker, Dual 3'' Tweeters - Impedance: 4 Ohm - Sound Distortion: <1.0% - S/N Ratio: 85dB - Max. USB/SD Memory Card Support: 32GB - Rechargeable Battery: 3.6V Li-iOn, 2000mAh (7.2Wh) - Power: 100/240V, DC 12V Adapter - Dimensions: 14.4'' x 16.8'' x 23.4''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for XTAX7L-BS, 7L-BS (YTX7L-BS89278)
- ADD-ON Addon 8In Displayport Male To Vga Female Black Adapter Cable (DP2VGAA)
- DETECTAMET Detectable Swipecard Holder, Plastic, Black, PK50 (212-A65-A56-P02)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC RBC123 UPS - 2 Pack (ML9-12MP25112474441)
- PYLE 6.5" Bluetooth Combo Speaker Boxes (PS65ACT)
- PYLE 10 Inch Portable Speaker (PPHP1042B)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- PYLE Pyle Pro Portable Speaker Ipod & Blueth (PWMA940BTI)
- PYLE Portable Bt Karaoke Speaker System (PWMA335BT.5)
- PYLE 6.5"Portable Pa Speaker (PWMAB250BK)
- PYLE 6.5 Inch Portable Speaker (PPHP634B)
- Pyle Two Way Radios & Accessories