No Product Image Available

Pyle

Portable Bluetooth Karaoke Speaker Syste, PWMA285BT (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bluetooth & Smart Speakers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Karaoke & Music Streaming Speaker System - Compact, Portable & Powerful - Bluetooth Wireless Audio Streaming - Built-in Rechargeable Battery - Flashing DJ Party Lights - FM Radio with Digital LCD Display - USB Flash & Micro SD Memory Card Readers - MP3 Digital Audio File Compatibility - Audio File Recording Function - Headphone Jack - (2) Microphone Inputs - Includes Handheld Wireless Microphone - Aux (3.5mm) Input Jack - Connect & Stream From External Devices - Full Range Stereo Sound Reproduction - Impressive Bass Response - Top Panel Button Control Center - Rugged & Heavy Duty Design - Convenient Carry Handle Bluetooth Connectivity: - Built-in Bluetooth for Wireless Streaming - Works with All of Your Favorite Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Network Name: 'Pyle Audio' - Bluetooth Password: '0000' - Bluetooth Wireless Range: 65'+ Ft. - Bluetooth Version: 2.0 Audio Recording: - It's Easy: One Button Recording Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Records to USB Flash or Micro SD Card - Audio File Type Created: .mp3 - Easy Transfer to PC & Mac What's in the Box: - Karaoke Speaker - Wireless Handheld Microphone - Detachable Carry Strap - Power & Audio Cables - Remote Control Technical Specs: - Sound System: 5.25'' Speaker, 2'' Tweeter - Impedance: 4Ohm - Sound Distortion: <1.0% - S/N Ratio: 80dB - Max. USB/SD Memory Card Support: 32GB - Power: DC 9V - Dimensions: 11.2'' x 7.7'' x 16.5''

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products