Shop All Indoor Game Tables
Pyle
Portable 61Keys Electronic Keyboard
Mfr # PKBRD6111
Zoro # G700681490
$54.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PKBRD6111
- Zoro # G700681490
- UPC # 842893114620
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - 2-in-1 Karaoke Keyboard: Play & Sing-Along! - Includes Wired Handheld Microphone - Compact & Portable Musical Piano - Simple Electronic Plug-in Operation - Portable Piano, Built-in Rechargeable Battery - Integrated Button Drum Pad - Built-in Full Range Stereo Speakers - Connect & Stream Audio from External Devices - Works with Smartphones, Tablets, Laptops, Computers - Multiple Preset Selectable Keyboard Sound, Tone & Rhythm Styles - Digital LCD Display & LED Indicator Lights - Adjustable Volume Control - Record & Playback Mode - Music Sheet Stand Holder - Auto Power Off, Power Saving Function - Perfect for Home Theater Living Room Performances - Fun for Kids of All Ages: Children & Adults Whats in the Box: - Portable Piano Keyboard - Wired Microphone - USB Charge Power Cable - Audio Cable Technical Specs: - (61) Keyboard Keys - (16) Preset Selectable Tones - (10) Preset Selectable Audio Rhythms - Audio Interface: Aux (3.5mm) Input Jack / Mic Input - Max Sound Level: Up to 110 dB - USB/Power Cable Length: 3.9’ ft. - Construction Material: Engineered ABS - Built-in Rechargeable Battery: 3.7V Li-iOn, 1400mAh - Power Supply: 120/240V - Piano Dimensions (L x W x H): 28.7’’ x 9.0’’ x 2.6’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Pump Drive 0" x0" x0" (A-603907)
- WESTWARD Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 30 in L Natural Wood Handle (4LVR9)
- ILC Replacement For EZGO CUSHMAN TEXTRON 679394 (679394)
- MTM HYDRO MTM Hydro 14.0263 Professional Long-Range Detergent Foamer (14.0263)
- PYLE 39'' Inch 6-String Classical Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color, gloss (PGACLS150)
- PYLE Unfinished Strat Electric Guitar Kit - You Build The Guitar (PGEKT18)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- PYLE Wireless Electric Guitar String Winder (PCBLWN41)
- PYLE Pyle Pro Direct Box (PDC21)
- PYLE Guitar Rack, PGST56 (PGST56)
- PYLE Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable (PKST38.5)
- Pyle Indoor Game Tables