No Product Image Available

Pyle

Portable 49Keys Electronic Keyboard, PKBRD4911PK


product price: $53.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - 2-in-1 Karaoke Keyboard: Play & Sing-Along! - Includes Wired Handheld Microphone - Smart Piano Teaching Function with Piano Key Lighting - Compact & Portable Musical Piano - Simple Electronic Plug-in Operation - Portable Piano, Built-in Rechargeable Battery - Integrated Button Drum Pad - Built-in Full Range Stereo Speakers - Connect & Stream Audio from External Devices - Works with Smartphones, Tablets, Laptops, Computers - Multiple Preset Selectable Keyboard Sound, Tone & Rhythm Styles - Adjustable Volume Control - Record & Playback Mode - Auto Power Off, Power Saving Function - Perfect for Home Theater Living Room Performances - Fun for Kids of All Ages: Children & Adults - Cute Pink Color with Fun Animal Sounds Whats in the Box: - Portable Piano Keyboard - Wired Microphone - USB Charge Power Cable - Audio Cable Technical Specs: - (49) Keyboard Keys - (100) Preset Selectable Tunes - (100) Preset Selectable Audio Rhythms - (50) Preset Selectable Demos - Audio Interface: Aux (3.5mm) Input Jack / Mic Input - Max Sound Level: Up to 98 dB - USB/Power Cable Length: 3.9’ ft. - Construction Material: Engineered ABS - Built-in Rechargeable Battery: 3.7V Li-iOn - Power Supply: 110/240V (DC 5V) - Piano Dimensions (L x W x H): 20.8’’ x 7.0’’x 2.1’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.