Shop All Indoor Game Tables
Pyle
Portable 49Keys Electronic Keyboard, PKBRD4112
Mfr # PKBRD4112
Zoro # G000681398
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyle
- MFR # PKBRD4112
- Zoro # G000681398
- UPC # 842893114606
- Country of Origin China
- Category Indoor Game Tables
Description
Features: - 2-in-1 Karaoke Keyboard: Play & Sing-Along! - Includes Wired Handheld Microphone - Compact & Portable Musical Piano - Simple Electronic Plug-in Operation - Portable Piano, Built-in Rechargeable Battery - Integrated Button Drum Pad - Built-in Full Range Stereo Speakers - Connect & Stream Audio from External Devices - Works with Smartphones, Tablets, Laptops, Computers - Multiple Preset Selectable Keyboard Sound, Tone & Rhythm Styles - Record & Playback Mode - Adjustable Volume Control - LED Indicator Lights - Auto Power Off, Power Saving Function - Perfect for Home Theater Living Room Performances - Fun for Kids of All Ages: Children & Adults Whats in the Box: - Portable Piano Keyboard - Wired Microphone - USB Charge Power Cable - Audio Cable Technical Specs: - (49) Keyboard Keys - (16) Preset Selectable Tones - (8) Preset Selectable Audio Rhythms - Audio Interface: Aux (3.5mm) Input Jack / Mic Input - Max Sound Level: Up to 98 dB - USB/Power Cable Length: 3.9’ ft. - Construction Material: Engineered ABS - Built-in Rechargeable Battery: 3.7V Li-iOn - Power Supply: 110/240V (DC 5V) - Piano Dimensions (L x W x H): 20.8’’ x 7.1’’ x 2.1’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Hardware Cloth, 23 ga., 1/4" 24"X50 ft. (308247B)
- GARANT 48 Steel Blade Material, 7 in Blade Width (NHSW7)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 53 in L Yellow Premium Fiberglass Handle (89274)
- LEES POTTERY Trendspot 6 in. H X 6 in. W Ceramic Pot Blue (DB10020-06D)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- PYLE 5-String Banjo With White Jade Tune Pegs & Rosewood Fretboard (PBJ60)
- PYLE Guitar Rack, PGST53 (PGST53)
- PYLE Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable (PKST38)
- PYLE Heavy-Duty Music Stand With 2Nd Tier (PKST2TZ)
- PYLE Subwoofer Recoil Isolation Platform, PSI12 (PSI12)
- SUPERIOR SMOKE Smoke Fluid, XP, 1 gal. (C11XP)
- Pyle Indoor Game Tables